Hallowell
20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
- Zoro #: G2207506
- Mfr #: 825S24PT
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Medium Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Standard
- Color: Tan
- Gauge: 20 ga.
$585.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $585.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HALLOWELL Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 36"Wx24"Dx72"H, Gray GM6SC6472-4HG
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S18PT
- HALLOWELL Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 60"Wx24"Dx78"H, Gray GM4SC0478-4HG
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W18A-ME
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W18PT
- HALLOWELL 20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W18A-PL-AM
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C24A-PT
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S18A-HG
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary HWG4CC8478-4CL
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary 2502-4S-95
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHPY
- Hallowell Industrial Storage Cabinets