Hallowell
20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
- Zoro #: G2207445
- Mfr #: 845W24PT
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Standard
- Gauge: 20 ga.
- Number of Drawers: 0
$477.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $477.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C24PT
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S24ME
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S24SV-ME
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary HWG4SC6178-4CL
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S18A-ME
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C24HG
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary HWG4CC6478-4CL
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W24A-PT
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S24SVA-ME
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-DS-248
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7224ELBK
- Hallowell Industrial Storage Cabinets