Hallowell

20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)

Hallowell 20 ga. ga. Steel Storage Cabinet,  36 in W,  78 in H,  Stationary 815S18EV-PT
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Shelving
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hallowell #815S18EV-PT Specifications

  • Cabinet Style: Shelving
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Ventilated
  • Color: Tan
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 78 in
  • Depth: 18 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Includes: (2) Keys, (4) Full Width Adjustable Shelves
  • Number of Doors: 2
  • Shelf Capacity: 250 lb
  • Finish: Powder Coated
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Mobile/Stationary: Stationary
  • Cabinet Height Range: Full Height
  • Locking Points: 3 Points
  • Width: 36 in
  • Height: 78 in
  • Lock Type: Keyed
  • Shelf Material Thickness: 22 ga
  • Body Panel Type: Solid
  • Panel Material Thickness: 20 ga
  • Cabinet Storage Components: Shelves
  • Base Type: Frame
  • Load Capacity per Shelf: 250 lb
  • Door Locking Points: 3
  • Shelf Adjustment Increments: 2 in
  • Door Material Thickness: 20 ga
  • Overall WxDxH: 36 in x 18 in x 78 in
  • Height of Cabinet: 78 in
  • Door Handle/Lock Type: Swing Handle & Keyed
  • Color Family: Tan
  • Cabinet Finish: Powder Coated
  • Cabinet Finish/Material: Powder Coated Steel
  • Door Handle Type: Swing
  • Locking Cabinet: Yes
  • Audit Trail Storage: None
  • Material - Cabinets: Steel
  • Frame Assembled: Unassembled
  • For Use Outdoors: No
  • Product Type: Storage Cabinet
  • Number of Shelves and Adjustability: 4 Adjustable Shelves
  • Cabinet Door Type: Ventilated
  • For Use Indoors/Outdoors: No
  • Shelf Adjustability: Adjustable
  • Mobility: Stationary
  • Casters Included: No
  • Item - Storage Cabinets: Storage Cabinet
  • Cabinet Locking Mechanism: Keyed
  • Number of Keys: 2
  • Overall Depth: 18 in
  • Cabinet Handle Style: Swing
  • No. of Drawers: 0
  • Overall WxD: 36 in x 18 in
  • Includes Keys: Yes
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Reviews of Hallowell #815S18EV-PT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.