- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Industrial Storage Cabinets
- /
- 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Shop Alternate Products
This Product is Discontinued
Hallowell
20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)
Mfr # 815S24SV-PT
Zoro # G2207661
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Customers Also Purchased
- Brand Hallowell
-
MFR #
815S24SV-PT
-
Zoro #
G2207661
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 78 in |
Overall WxDxH | 36 in x 24 in x 78 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Overall WxD | 36 in x 24 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Details
Cabinet Style | Shelving |
Duty Rating | Medium Duty |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Tan |
Gauge | 20 ga. |
Number of Drawers | 0 |
Number of Shelves | 4 Adjustable Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Shelf Capacity | 250 lb |
Green Certification or Other Recognition | GREENGUARD Certified |
Number of Doors | 2 |
Includes | (2) Keys, (4) Full Width Adjustable Shelves |
Mobile/Stationary | Stationary |
Finish | Powder Coated |
Locking Points | 3 Points |
Lock Type | Keyed |
Cabinet Storage Components | Shelves |
Panel Material Thickness | 20 ga |
Base Type | Frame |
Shelf Adjustment Increments | 2 in |
Door Material Thickness | 20 ga |
Door Locking Points | 3 |
Body Panel Type | Solid |
Load Capacity per Shelf | 250 lb |
Shelf Material Thickness | 22 ga |
Audit Trail Storage | None |
Material - Cabinets | Steel |
No. of Drawers | 0 |
Item - Storage Cabinets | Storage Cabinet |
Cabinet Finish | Powder Coated |
Cabinet Door Type | Clearview |
Door Handle Type | Swing |
Door Handle/Lock Type | Swing Handle & Keyed |
Shelf Adjustability | Adjustable |
Mobility | Stationary |
Locking Cabinet | Yes |
Cabinet Finish/Material | Powder Coated Steel |
For Use Indoors/Outdoors | No |
Number of Keys | 2 |
Includes Keys | Yes |
Cabinet Handle Style | Swing |
For Use Outdoors | No |
Frame Assembled | Unassembled |
Number of Shelves and Adjustability | 4 Adjustable Shelves |
Color Family | Tan |
Cabinet Locking Mechanism | Keyed |
Casters Included | No |
Number of Cabinet Shelves | 4 |
Finish - Cabinets | Powder Coated |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None