- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Industrial Storage Cabinets
- /
- 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Shop Alternate Products
This Product is Discontinued
Hallowell
20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)
Mfr # 855C18EV-PT
Zoro # G2207567
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Customers Also Purchased
- Brand Hallowell
-
MFR #
855C18EV-PT
-
Zoro #
G2207567
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 78 in |
Overall WxDxH | 36 in x 18 in x 78 in |
Height of Cabinet | 78 in |
Overall Depth | 18 in |
Overall WxD | 36 in x 18 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Details
Cabinet Style | Combination Wardrobe |
Duty Rating | Medium Duty |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Ventilated |
Color | Tan |
Gauge | 20 ga. |
Number of Drawers | 0 |
Number of Shelves | 4 Adjustable Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Includes | (1) Full Width Upper Shelf, (3) Half Width Shelves, (1) Half Width Coat Rod and (2) Keys |
Shelf Capacity | 250 lb |
Mobile/Stationary | Stationary |
Green Certification or Other Recognition | GREENGUARD Certified |
Number of Doors | 2 |
Finish | Powder Coated |
Locking Points | 3 Points |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Lock Type | Keyed |
Load Capacity per Shelf | 250 lb |
Door Locking Points | 3 |
Body Panel Type | Solid |
Shelf Adjustment Increments | 2 in |
Panel Material Thickness | 20 ga |
Shelf Material Thickness | 22 ga |
Base Type | Frame |
Cabinet Storage Components | Hanging Rods, Shelves |
Door Material Thickness | 20 ga |
ShelvesAdj | 4 Adjustable |
Door Handle Type | Swing |
Cabinet Door Type | Ventilated |
Includes Hanging Rod | Yes |
Color Family | Tan |
Number of Shelves and Adjustability | 4 Adjustable Shelves |
Cabinet Locking Mechanism | Keyed |
Handle/Lock Type | Swing Handle & Keyed |
Cabinet Finish | Powder Coated |
Mobility | Stationary |
No. of Drawers | 0 |
Item - Storage Cabinets | Storage Cabinet |
Cabinet Finish/Material | Powder Coated Steel |
For Use Outdoors | No |
Cabinet Handle Style | Swing |
For Use Indoors/Outdoors | No |
Locking Cabinet | Yes |
Number of Keys | 2 |
Material - Cabinets | Steel |
Shelf Adjustability | Adjustable |
Frame Assembled | Unassembled |
Includes Keys | Yes |
Casters Included | No |
Audit Trail Storage | None |
Finish - Cabinets | Powder Coated |
Number of Cabinet Shelves | 4 |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None