Hallowell

20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary

Hallowell 20 ga. ga. Steel Storage Cabinet,  36 in W,  78 in H,  Stationary 855C24PT
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
See full product details
$675.87
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hallowell #855C24PT Specifications

  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Standard
  • Color: Tan
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 78 in
  • Depth: 24 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Mobile/Stationary: Stationary
  • Shelf Capacity: 250 lb
  • Finish: Powder Coated
  • Includes: (1) Full Width Upper Shelf, (3) Half Width Shelves, (1) Half Width Coat Rod and (2) Keys
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Locking Points: 3 Points
  • Number of Doors: 2
  • Cabinet Height Range: Full Height
  • Width: 36 in
  • Height: 78 in
  • Lock Type: Keyed
  • Base Type: Frame
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Shelf Adjustment Increments: 2 in
  • ShelvesAdj: 4 Adjustable
  • Shelf Material Thickness: 22 ga
  • Load Capacity per Shelf: 250 lb
  • Panel Material Thickness: 20 ga
  • Door Locking Points: 3
  • Body Panel Type: Solid
  • Door Material Thickness: 20 ga
  • Overall WxDxH: 36 in x 24 in x 78 in
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Reviews of Hallowell #855C24PT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.