Hallowell

20 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary

Hallowell 20 ga. Steel Storage Cabinet,  36 in W,  78 in H,  Stationary 855C24SV-PT
Hover or click to zoom Tap to zoom
$871.89
  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Clearview
  • Color: Tan
  • Gauge: 20
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Total: $871.89

Hallowell #855C24SV-PT Specifications

  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Clearview
  • Color: Tan
  • Gauge: 20
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 78 in
  • Depth: 24 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Casters Included: No
  • Material - Cabinets: Steel
  • Finish - Cabinets: Powder Coated
  • Finish: Powder Coated
  • Cabinet Height Range: Full Height
  • No. of Drawers: 0
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Number of Doors: 2
  • Shelf Capacity: 250 lb
  • Cabinet Locking Mechanism: Keyed
  • Cabinet Door Type: Clearview
  • Item - Storage Cabinets: Storage Cabinet
  • Cabinet Color: Tan
  • Locking Points: 3 Points
  • Cabinet Strength Rating: Commercial
  • Mobile/Stationary: Stationary
  • Cabinet Handle Style: Swing
  • Includes: (1) Full Width Upper Shelf, (3) Half Width Shelves, (1) Half Width Coat Rod and (2) Keys
  • Number of Cabinet Shelves: 4
  • Overall Cabinet Depth: 24"
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Locking Cabinet: Yes
  • Height: 78 in
  • Width: 36 in
  • Lock Type: Keyed
  • Cabinet Material: Steel
  • Includes Keys: Yes
  • Mobility: Stationary
  • For Use Outdoors: No
  • Number of Keys: 2
  • Cabinet Finish: Powder Coated
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Door Material Thickness: 20 ga
  • Cabinet Finish/Material: Powder Coated Steel
  • Base Type: Frame
  • Shelf Adjustability: Adjustable
  • Color Family: Tan
  • Door Locking Points: 3
  • Overall WxD: 36 in x 24 in
  • Frame Assembled: Unassembled
  • ShelvesAdj: 4 Adjustable
  • Shelf Adjustment Increments: 2 in
  • Overall WxDxH: 36 in x 24 in x 78 in
  • Door Handle Type: Swing
  • Body Panel Type: Solid
  • Load Capacity per Shelf: 250 lb
  • Audit Trail Storage: None
  • Includes Hanging Rod: Yes
  • Number of Shelves and Adjustability: 4 Adjustable Shelves
  • Shelf Material Thickness: 22 ga
  • Panel Material Thickness: 20 ga
  • Handle/Lock Type: Swing Handle & Keyed
  • Product Type: Storage Cabinet
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Reviews of Hallowell #855C24SV-PT