- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Industrial Storage Cabinets
- /
- 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Shop Alternate Products
This Product is Discontinued
Hallowell
20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)
Mfr # 835W24EV-ME
Zoro # G2207068
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cabinet Style Wardrobe
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Customers Also Purchased
- Brand Hallowell
-
MFR #
835W24EV-ME
-
Zoro #
G2207068
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 36 in |
Overall WxDxH | 36 in x 24 in x 78 in |
Overall Depth | 24 in |
Overall WxD | 36 in x 24 in |
Height of Cabinet | 78 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Details
Cabinet Style | Wardrobe |
Duty Rating | Medium Duty |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Ventilated |
Color | Black |
Gauge | 20 ga. |
Number of Drawers | 0 |
Number of Shelves | 1 Adjustable Shelf |
Handle Type | Swing |
Item | Storage Cabinet |
Green Certification or Other Recognition | GREENGUARD Certified |
Shelf Capacity | 250 lb |
Includes | (1) Full Width Coat Rod, (1) Full Width Top Shelf |
Locking Points | 3 Points |
Number of Doors | 2 |
Finish | Powder Coated |
Mobile/Stationary | Stationary |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Series | 800 |
Lock Type | Keyed |
Method of Construction | Bolted; Welded |
Panel Material Thickness | 20 ga |
Base Type | Frame |
Door Locking Points | 3 |
Door Material Thickness | 20 ga |
Shelf Material Thickness | 22 ga |
Load Capacity per Shelf | 250 lb |
Shelf Adjustment Increments | 2 in |
Body Panel Type | Solid |
Cabinet Storage Components | Hanging Rods, Shelves |
Cabinet Finish | Powder Coated |
For Use Outdoors | No |
Frame Assembled | Unassembled |
Cabinet Handle Style | Swing |
Number of Keys | 2 |
For Use Indoors/Outdoors | No |
Mobility | Stationary |
Includes Hanging Rod | Yes |
Audit Trail Storage | None |
Item - Storage Cabinets | Storage Cabinet |
Cabinet Door Type | Ventilated |
Includes Keys | Yes |
Shelf Adjustability | Adjustable |
Color Family | Black |
Number of Shelves and Adjustability | 1 Adjustable Shelf |
Locking Cabinet | Yes |
Cabinet Locking Mechanism | Keyed |
No. of Drawers | 0 |
Cabinet Finish/Material | Powder Coated Steel |
Door Handle Type | Swing |
Door Handle/Lock Type | Swing Handle & Keyed |
Material - Cabinets | Steel |
Casters Included | No |
Number of Cabinet Shelves | 1 |
Finish - Cabinets | Powder Coated |
Cabinet Color | Black |
Door Opening | 180 Degrees |
Cabinet Material | Steel |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None