Hallowell

20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary

Hallowell 20 ga. ga. Steel Storage Cabinet,  48 in W,  78 in H,  Stationary 865C18ME
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Standard
  • Color: Black
  • Gauge: 20 ga.
See full product details
$783.73
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hallowell #865C18ME Specifications

  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Standard
  • Color: Black
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 78 in
  • Depth: 18 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Number of Doors: 2
  • Includes: (1) Full Width Upper Shelf, (3) Half Width Shelves, (1) Half Width Coat Rod and (2) Keys
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Shelf Capacity: 250 lb
  • Mobile/Stationary: Stationary
  • Cabinet Height Range: Full Height
  • Finish: Powder Coated
  • Locking Points: 3 Points
  • Height: 78 in
  • Width: 48 in
  • Lock Type: Keyed
  • Shelf Adjustment Increments: 2 in
  • Overall WxDxH: 48 in x 18 in x 78 in
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Body Panel Type: Solid
  • ShelvesAdj: 4 Adjustable
  • Door Material Thickness: 20 ga
  • Shelf Material Thickness: 22 ga
  • Panel Material Thickness: 20 ga
  • Base Type: Frame
  • Door Locking Points: 3
  • Load Capacity per Shelf: 250 lb
  • Cabinet Finish: Powder Coated
  • Includes Keys: Yes
  • For Use Outdoors: No
  • Cabinet Locking Mechanism: Keyed
  • For Use Indoors/Outdoors: No
  • Height of Cabinet: 78 in
  • Door Handle Type: Swing
  • Audit Trail Storage: None
  • Number of Keys: 2
  • Cabinet Finish/Material: Powder Coated Steel
  • Handle/Lock Type: Swing Handle & Keyed
  • Mobility: Stationary
  • Material - Cabinets: Steel
  • No. of Drawers: 0
  • Product Type: Storage Cabinet
  • Casters Included: No
  • Color Family: Black
  • Overall Depth: 18 in
  • Overall WxD: 48 in x 18 in
  • Number of Shelves and Adjustability: 4 Adjustable Shelves
  • Cabinet Door Type: Standard
  • Cabinet Handle Style: Swing
  • Includes Hanging Rod: Yes
  • Locking Cabinet: Yes
  • Item - Storage Cabinets: Storage Cabinet
  • Shelf Adjustability: Adjustable
  • Frame Assembled: Unassembled
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Reviews of Hallowell #865C18ME

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.