Hallowell

20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (Discontinued)

Hallowell 20 ga. ga. Steel Storage Cabinet,  48 in W,  78 in H,  Stationary 865C18PT
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Standard
  • Color: Tan
  • Gauge: 20 ga.
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hallowell #865C18PT Specifications

  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Standard
  • Color: Tan
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 78 in
  • Depth: 18 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Number of Doors: 2
  • Mobile/Stationary: Stationary
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Finish: Powder Coated
  • Locking Points: 3 Points
  • Includes: (1) Full Width Upper Shelf, (3) Half Width Shelves, (1) Half Width Coat Rod and (2) Keys
  • Cabinet Height Range: Full Height
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Shelf Capacity: 250 lb
  • Height: 78 in
  • Width: 48 in
  • Lock Type: Keyed
  • Panel Material Thickness: 20 ga
  • Base Type: Frame
  • Body Panel Type: Solid
  • Shelf Material Thickness: 22 ga
  • Shelf Adjustment Increments: 2 in
  • Overall WxDxH: 48 in x 18 in x 78 in
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Door Locking Points: 3
  • ShelvesAdj: 4 Adjustable
  • Load Capacity per Shelf: 250 lb
  • Door Material Thickness: 20 ga
  • Number of Keys: 2
  • Handle/Lock Type: Swing Handle & Keyed
  • Locking Cabinet: Yes
  • Frame Assembled: Unassembled
  • Cabinet Finish: Powder Coated
  • Overall WxD: 48 in x 18 in
  • Item - Storage Cabinets: Storage Cabinet
  • Number of Shelves and Adjustability: 4 Adjustable Shelves
  • Cabinet Locking Mechanism: Keyed
  • Product Type: Storage Cabinet
  • Includes Hanging Rod: Yes
  • Includes Keys: Yes
  • Color Family: Tan
  • For Use Indoors/Outdoors: No
  • Mobility: Stationary
  • Material - Cabinets: Steel
  • Door Handle Type: Swing
  • Cabinet Finish/Material: Powder Coated Steel
  • Audit Trail Storage: None
  • Cabinet Door Type: Standard
  • Overall Depth: 18 in
  • Shelf Adjustability: Adjustable
  • Casters Included: No
  • Height of Cabinet: 78 in
  • No. of Drawers: 0
  • For Use Outdoors: No
  • Cabinet Handle Style: Swing
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Reviews of Hallowell #865C18PT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.