Hallowell

20 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary

Hallowell 20 ga. Steel Storage Cabinet,  48 in W,  78 in H,  Stationary 825S24EV-ME
Hover or click to zoom Tap to zoom
  • Cabinet Style: Shelving
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Ventilated
  • Color: Black
  • Gauge: 20
See full product details
$975.02
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Subtotal: $975.02

Hallowell #825S24EV-ME Specifications

  • Cabinet Style: Shelving
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Ventilated
  • Color: Black
  • Gauge: 20
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 78 in
  • Depth: 24 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Locking Points: 3 Points
  • Number of Doors: 2
  • Item - Storage Cabinets: Storage Cabinet
  • Mobile/Stationary: Stationary
  • Number of Cabinet Shelves: 4
  • Cabinet Color: Black
  • Overall Cabinet Depth: 24"
  • Cabinet Strength Rating: Commercial
  • Finish - Cabinets: Powder Coated
  • Locking Cabinet: Yes
  • Cabinet Height Range: Full Height
  • Cabinet Handle Style: Swing
  • Material - Cabinets: Steel
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Cabinet Locking Mechanism: Keyed
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Cabinet Door Type: Ventilated
  • Casters Included: No
  • Includes: (2) Keys, (4) Full Width Adjustable Shelves
  • No. of Drawers: 0
  • Finish: Powder Coated
  • Shelf Capacity: 250 lb
  • Height: 78 in
  • Width: 48 in
  • Cabinet Material: Steel
  • Lock Type: Keyed
  • Panel Material Thickness: 20 ga
  • Number of Keys: 2
  • Overall WxDxH: 48 in x 24 in x 78 in
  • Door Material Thickness: 20 ga
  • Audit Trail Storage: None
  • Mobility: Stationary
  • Cabinet Finish/Material: Powder Coated Steel
  • Overall WxD: 48 in x 24 in
  • Door Locking Points: 3
  • Base Type: Frame
  • Load Capacity per Shelf: 250 lb
  • Door Handle/Lock Type: Swing Handle & Keyed
  • Shelf Material Thickness: 22 ga
  • Color Family: Black
  • Door Handle Type: Swing
  • Cabinet Storage Components: Shelves
  • Includes Keys: Yes
  • For Use Outdoors: No
  • Shelf Adjustability: Adjustable
  • Body Panel Type: Solid
  • Cabinet Finish: Powder Coated
  • Shelf Adjustment Increments: 2 in
  • Frame Assembled: Unassembled
  • Number of Shelves and Adjustability: 4 Adjustable Shelves
  • Product Type: Storage Cabinet
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Medium Duty, For Use Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Reviews of Hallowell #825S24EV-ME

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.