- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Industrial Storage Cabinets
- /
- 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Shop Alternate Products
This Product is Discontinued
Hallowell
20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (Discontinued)
Mfr # 845W24SV-PT
Zoro # G2207436
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cabinet Style Wardrobe
- Duty Rating Medium Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
Customers Also Purchased
- Brand Hallowell
-
MFR #
845W24SV-PT
-
Zoro #
G2207436
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 48 in |
Height | 78 in |
Overall WxDxH | 48 in x 24 in x 78 in |
Overall Depth | 24 in |
Height of Cabinet | 78 in |
Overall WxD | 48 in x 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Details
Cabinet Style | Wardrobe |
Duty Rating | Medium Duty |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Tan |
Gauge | 20 ga. |
Number of Drawers | 0 |
Number of Shelves | 1 Adjustable Shelf |
Handle Type | Swing |
Item | Storage Cabinet |
Includes | (1) Full Width Coat Rod, (1) Full Width Top Shelf |
Locking Points | 3 Points |
Mobile/Stationary | Stationary |
Shelf Capacity | 250 lb |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Certified |
Number of Doors | 2 |
Finish | Powder Coated |
Series | 800 |
Lock Type | Keyed |
Method of Construction | Bolted; Welded |
Panel Material Thickness | 20 ga |
Base Type | Frame |
Door Locking Points | 3 |
Shelf Adjustment Increments | 2 in |
Door Material Thickness | 20 ga |
Cabinet Storage Components | Hanging Rods, Shelves |
Load Capacity per Shelf | 250 lb |
Shelf Material Thickness | 22 ga |
Body Panel Type | Solid |
Cabinet Door Type | Clearview |
For Use Outdoors | No |
Includes Hanging Rod | Yes |
Number of Shelves and Adjustability | 1 Adjustable Shelf |
No. of Drawers | 0 |
Casters Included | No |
Audit Trail Storage | None |
Material - Cabinets | Steel |
Mobility | Stationary |
Shelf Adjustability | Adjustable |
Color Family | Tan |
Door Handle/Lock Type | Swing Handle & Keyed |
Door Handle Type | Swing |
Includes Keys | Yes |
Cabinet Finish/Material | Powder Coated Steel |
For Use Indoors/Outdoors | No |
Frame Assembled | Unassembled |
Locking Cabinet | Yes |
Cabinet Handle Style | Swing |
Number of Keys | 2 |
Cabinet Locking Mechanism | Keyed |
Cabinet Finish | Powder Coated |
Item - Storage Cabinets | Storage Cabinet |
Number of Cabinet Shelves | 1 |
Finish - Cabinets | Powder Coated |
Door Opening | 180 Degrees |
Cabinet Color | Tan |
Cabinet Material | Steel |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None