Hallowell
22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G7738175
- Mfr #: 415S18PT
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Standard
- Gauge: 22 ga.
- Number of Drawers: 0
$393.59
Subtotal: $393.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hallowell
- MFR #415S18PT
- Zoro #G7738175
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 72 in |
Overall WxDxH | 36 in x 18 in x 72 in |
Overall WxD | 36 in x 18 in |
Overall Depth | 18 in |
Height of Cabinet | 72 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 36 in |
Details
Cabinet Style | Shelving |
Duty Rating | Light Duty |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Tan |
Gauge | 22 ga. |
Number of Drawers | 0 |
Number of Shelves | 4 Adjustable Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Mobile/Stationary | Stationary |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Reviews of Hallowell #415S18PT
Explore more
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S18ME
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C18ME
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HW4CC0478-4CL
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S24SV-ME
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HW4SC6478-4CL
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W24PT
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary HWG4SC6178-4CL
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S18A-PT
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 60 in H, Stationary HWG6SC6160-3CL
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-DS-242-8PH-40VD-SB
- STACK-ON Steel Gun Security Cabinet, 21 in W, 55 in H GCB-1522-DS
- Hallowell Industrial Storage Cabinets