Hallowell
22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G2205257
- Mfr #: 415S18SVA-HG
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Gauge: 22 ga.
- Number of Drawers: 0
$424.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $424.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S24A-PT
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HW4CC0478-4CL
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 855C24ME
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary HWG6CC8478-4CL
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 855C18ME
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S18A-PT
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C24A-PT
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary 425S24PT
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary HWG4CC8478-4CL
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2471 BLACK
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UEZ4
- Hallowell Industrial Storage Cabinets