Hallowell
22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G7738211
- Mfr #: 415S24ME
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Gauge: 22 ga.
- Number of Drawers: 0
- Number of Shelves: 4 Adjustable Shelves
$799.25
Subtotal: $799.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hallowell #415S24ME Specifications
- Zoro #: G7738211
- Mfr #: 415S24ME
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Standard
- Color: Black
- Gauge: 22 ga.
- Number of Drawers: 0
- Number of Shelves: 4 Adjustable Shelves
- Overall Height: 72 in
- Depth: 24 in
- Handle Type: Swing
- Item: Storage Cabinet
- Cabinet Height Range: Full Height
- Mobile/Stationary: Stationary
- Includes: (2) Keys, (4) Full Width Adjustable Shelves
- Green Certification or Other Recognition: GREENGUARD Certified
- Number of Doors: 2
- Shelf Capacity: 200 lb
- Finish: Powder Coated
- Locking Points: 3 Points
- Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Width: 36 in
- Height: 72 in
- Method of Construction: Welded
- Lock Type: Keyed
- Overall WxDxH: 36 in x 24 in x 72 in
- Panel Material Thickness: 22 ga
- Door Locking Points: 3
- Shelf Material Thickness: 22 ga
- Cabinet Storage Components: Shelves
- Base Type: Frame
- Shelf Adjustment Increments: 2 in
- Load Capacity per Shelf: 200 lb
- Door Material Thickness: 22 ga
- Body Panel Type: Solid
- Cabinet Handle Style: Swing
- Includes Keys: Yes
- Door Handle/Lock Type: Swing Handle & Keyed
- Cabinet Locking Mechanism: Keyed
- Audit Trail Storage: None
- Cabinet Finish/Material: Powder Coated Steel
- Door Handle Type: Swing
- Overall WxD: 36 in x 24 in
- Cabinet Door Type: Standard
- Frame Assembled: Unassembled
- Cabinet Finish: Powder Coated
- Mobility: Stationary
- Height of Cabinet: 72 in
- Material - Cabinets: Steel
- Casters Included: No
- Shelf Adjustability: Adjustable
- Product Type: Storage Cabinet
- Number of Keys: 2
- Number of Shelves and Adjustability: 4 Adjustable Shelves
- For Use Indoors/Outdoors: No
- Locking Cabinet: Yes
- For Use Outdoors: No
- Item - Storage Cabinets: Storage Cabinet
- Color Family: Black
- No. of Drawers: 0
- Overall Depth: 24 in
- Width of Cabinet: 36 in
- Finish - Cabinets: Powder Coated
- Depth of Cabinet: 24 in
- Number of Cabinet Shelves: 4
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Hallowell #415S24ME
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S24SV-ME
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S18ME
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S24HG
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HW6SC0478-4CL
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S18A-ME
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary HWG6CC6478-4CL
- HALLOWELL Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 60"Wx24"Dx84"H, Gray GM6SC0484-4HG
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary HWG6CC8478-4CL
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 60 in W, 78 in H, Stationary HWG6CC0478-4CL
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AAH-36RBMAG1-G
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary 66-DS-246-10DB
- Hallowell Industrial Storage Cabinets