Hallowell
22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary
- Zoro #: G2205336
- Mfr #: 425S24HG
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Standard
- Gauge: 22 ga.
- Number of Drawers: 0
$770.70
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $770.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hallowell
- MFR #425S24HG
- Zoro #G2205336
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 72 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 72 in |
Width | 48 in |
Overall WxDxH | 48 in x 24 in x 72 in |
Overall Depth | 24 in |
Height of Cabinet | 72 in |
Overall WxD | 48 in x 24 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Details
Cabinet Style | Shelving |
Duty Rating | Light Duty |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Dark Gray |
Gauge | 22 ga. |
Number of Drawers | 0 |
Number of Shelves | 4 Adjustable Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage None
Reviews of Hallowell #425S24HG
Explore more
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary HW6SC6142-2CL
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S18PT
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S18A-ME
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary HW4SC6160-3CL
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary FK4SC8478-4BR-HT
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S18ME
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary HWG6CC8478-4CL
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HW4SVSC8478-4CL
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 60 in H, Stationary HWG4SC6160-3CL
- DURHAM MFG 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDC-183678-4S95
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary DJ260BL
- Hallowell Industrial Storage Cabinets