Hallowell

22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (Discontinued)

Hallowell 22 ga. ga. Steel Storage Cabinet,  48 in W,  72 in H,  Stationary 425S24SVA-ME
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Shelving
  • Duty Rating: Light Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Clearview
  • Color: Black
  • Gauge: 22 ga.
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hallowell #425S24SVA-ME Specifications

  • Cabinet Style: Shelving
  • Duty Rating: Light Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Clearview
  • Color: Black
  • Gauge: 22 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 72 in
  • Depth: 24 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Finish: Powder Coated
  • Cabinet Height Range: Full Height
  • Number of Doors: 2
  • Shelf Capacity: 200 lb
  • Mobile/Stationary: Stationary
  • Locking Points: 3 Points
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Includes: (2) Keys, (4) Full Width Adjustable Shelves
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Width: 48 in
  • Height: 72 in
  • Lock Type: Keyed
  • Method of Construction: Welded
  • Shelf Material Thickness: 22 ga
  • Body Panel Type: Solid
  • Door Locking Points: 3
  • Door Material Thickness: 22 ga
  • Cabinet Storage Components: Shelves
  • Overall WxDxH: 48 in x 24 in x 72 in
  • Load Capacity per Shelf: 200 lb
  • Panel Material Thickness: 22 ga
  • Base Type: Frame
  • Shelf Adjustment Increments: 2 in
  • Material - Cabinets: Steel
  • For Use Outdoors: No
  • For Use Indoors/Outdoors: No
  • Overall Depth: 24 in
  • Height of Cabinet: 72 in
  • Mobility: Stationary
  • Cabinet Finish/Material: Powder Coated Steel
  • Frame Assembled: Assembled
  • Cabinet Handle Style: Swing
  • Cabinet Locking Mechanism: Keyed
  • Cabinet Door Type: Clearview
  • Item - Storage Cabinets: Storage Cabinet
  • Product Type: Storage Cabinet
  • Locking Cabinet: Yes
  • Door Handle/Lock Type: Swing Handle & Keyed
  • Color Family: Black
  • Door Handle Type: Swing
  • Cabinet Finish: Powder Coated
  • No. of Drawers: 0
  • Casters Included: No
  • Audit Trail Storage: None
  • Number of Keys: 2
  • Shelf Adjustability: Adjustable
  • Number of Shelves and Adjustability: 4 Adjustable Shelves
  • Includes Keys: Yes
  • Overall WxD: 48 in x 24 in
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage None

Reviews of Hallowell #425S24SVA-ME

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.