Hallowell

22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (Discontinued)

Hallowell 22 ga. ga. Steel Storage Cabinet,  36 in W,  72 in H,  Stationary 415S18EVA-PT
Hover or click to zoom Tap to zoom
  • Cabinet Style: Shelving
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Ventilated
  • Color: Tan
  • Gauge: 22 ga.
See full product details
This Product is Discontinued

Hallowell #415S18EVA-PT Specifications

  • Cabinet Style: Shelving
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Ventilated
  • Color: Tan
  • Gauge: 22 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 72 in
  • Depth: 18 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Cabinet Strength Rating: Commercial
  • Includes: (2) Keys, (4) Full Width Adjustable Shelves
  • Overall Cabinet Depth: 18"
  • Item - Storage Cabinets: Storage Cabinet
  • Mobile/Stationary: Stationary
  • No. of Drawers: 0
  • Locking Points: 3 Points
  • Cabinet Handle Style: Swing
  • Finish - Cabinets: Powder Coated
  • Number of Doors: 2
  • Cabinet Color: Tan
  • Cabinet Height Range: Full Height
  • Number of Cabinet Shelves: 4
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Cabinet Locking Mechanism: Keyed
  • Material - Cabinets: Steel
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Casters Included: No
  • Locking Cabinet: Yes
  • Cabinet Door Type: Ventilated
  • Finish: Powder Coated
  • Shelf Capacity: 200 lb
  • Width: 36 in
  • Height: 72 in
  • Cabinet Material: Steel
  • Method of Construction: Welded
  • Lock Type: Keyed
  • For Use Outdoors: No
  • Door Handle/Lock Type: Swing Handle & Keyed
  • Door Locking Points: 3
  • Panel Material Thickness: 22 ga
  • Frame Assembled: Assembled
  • Number of Keys: 2
  • Shelf Adjustability: Adjustable
  • Cabinet Finish: Powder Coated
  • Overall WxD: 36 in x 18 in
  • Door Material Thickness: 22 ga
  • Includes Keys: Yes
  • Cabinet Storage Components: Shelves
  • Audit Trail Storage: None
  • Door Handle Type: Swing
  • Color Family: Tan
  • Shelf Adjustment Increments: 2 in
  • Base Type: Frame
  • Body Panel Type: Solid
  • Cabinet Finish/Material: Powder Coated Steel
  • Overall WxDxH: 36 in x 18 in x 72 in
  • Shelf Material Thickness: 22 ga
  • Mobility: Stationary
  • Number of Shelves and Adjustability: 4 Adjustable Shelves
  • Load Capacity per Shelf: 200 lb
  • Product Type: Storage Cabinet
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Light Duty, For Use Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Reviews of Hallowell #415S18EVA-PT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.