Hallowell

22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary

Hallowell 22 ga. ga. Steel Storage Cabinet,  48 in W,  72 in H,  Stationary 425S18PT
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Shelving
  • Duty Rating: Light Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Gauge: 22 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
See full product details
$617.46
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hallowell #425S18PT Specifications

  • Cabinet Style: Shelving
  • Duty Rating: Light Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Standard
  • Color: Tan
  • Gauge: 22 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 72 in
  • Depth: 18 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Includes: (2) Keys, (4) Full Width Adjustable Shelves
  • Locking Points: 3 Points
  • Cabinet Height Range: Full Height
  • Mobile/Stationary: Stationary
  • Finish: Powder Coated
  • Number of Doors: 2
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Shelf Capacity: 200 lb
  • Width: 48 in
  • Height: 72 in
  • Method of Construction: Welded
  • Lock Type: Keyed
  • Panel Material Thickness: 22 ga
  • Cabinet Storage Components: Shelves
  • Base Type: Frame
  • Load Capacity per Shelf: 200 lb
  • Door Locking Points: 3
  • Shelf Material Thickness: 22 ga
  • Door Material Thickness: 22 ga
  • Shelf Adjustment Increments: 2 in
  • Overall WxDxH: 48 in x 18 in x 72 in
  • Body Panel Type: Solid
  • Overall Depth: 18 in
  • Cabinet Locking Mechanism: Keyed
  • Cabinet Handle Style: Swing
  • Cabinet Finish: Powder Coated
  • Product Type: Storage Cabinet
  • Includes Keys: Yes
  • For Use Indoors/Outdoors: No
  • Number of Keys: 2
  • Cabinet Door Type: Standard
  • Color Family: Tan
  • Mobility: Stationary
  • Door Handle/Lock Type: Swing Handle & Keyed
  • Frame Assembled: Unassembled
  • Door Handle Type: Swing
  • Height of Cabinet: 72 in
  • Number of Shelves and Adjustability: 4 Adjustable Shelves
  • Casters Included: No
  • Overall WxD: 48 in x 18 in
  • Shelf Adjustability: Adjustable
  • For Use Outdoors: No
  • Item - Storage Cabinets: Storage Cabinet
  • Audit Trail Storage: None
  • Locking Cabinet: Yes
  • Material - Cabinets: Steel
  • Cabinet Finish/Material: Powder Coated Steel
  • No. of Drawers: 0
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Reviews of Hallowell #425S18PT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.