Skip to Main Content
customer-service Help
Hallowell

Antimicrobial Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, White

Hallowell Antimicrobial Wardrobe Locker,  12 in W,  18 in D,  72 in H,  (1) Tier,  (1) Wide,  White MSPL1282-1A-WE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,436.70
  • Item: Antimicrobial Wardrobe Locker
  • Locker Configuration: (1) Tier, (1) Wide
  • Overall Width: 12 in
See full product details
This item ships free.
Total: $1,436.70

Hallowell #MSPL1282-1A-WE Specifications

  • Item: Antimicrobial Wardrobe Locker
  • Locker Configuration: (1) Tier, (1) Wide
  • Overall Width: 12 in
  • Overall Depth: 18 in
  • Overall Height: 72 in
  • Opening Width: 11 1/4 in
  • Opening Depth: 17 in
  • Opening Height: 71 1/4 in
  • Color: White
  • Item - Wardrobe Lockers: Antimicrobial Wardrobe Locker
  • Number of Openings: 1
  • Legs Included: No
  • Includes: Number Plate and Hat Shelf
  • Material: HDPE Solid Plastic
  • Locker Handle Type: Projecting Lift
  • Assembled/Unassembled: Assembled
  • Locker Lock Type: Padlock Hasp
  • Hooks per Opening: (2) One Prong
  • Lock Type: Padlock Hasp
  • Locker Door Type: Solid
  • Finish: Powder Coated
  • Tier: One
  • Locker Color Family: Beiges/Whites
  • Legs: nOne
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Locker Configurations: (1) Wide, (1) Tier
  • Locker Material: HDPE
  • Door Type: Solid
  • Handle Type: Projecting Lift
  • Locker Finish: Antimicrobial Powder Coated
  • Door Material Thickness: 0.5 in
  • Includes Number Plates: Yes
  • Number of Shelves per Opening: 1
  • Color Family: White
  • Number Plate Included: Yes
  • Opening WxH: 11 1/4 in x 72 in
  • Assembled: Assembled
  • Frame Material Thickness: Not Applicable
  • Locker Color: White
  • Overall WxD: 12 in x 18 in
  • Panel Material Thickness: 0.375 in
  • Audit Trail Storage: None
  • Number of Units Wide: 1
  • Number included: Assembled Yes
  • Overall WxDxH: 12 in x 18 in x 72 in
  • Frame Assembled: Assembled
  • Number of Tiers: 1
  • Antimicrobial: Yes
  • Opening WxDxH: 11 1/4 in x 17 in x 72 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antimicrobial Wardrobe Locker, Locker Door Type Solid, Assembled/Unassembled Assembled, Locker Configuration (1) Wide, (1) Tier, 1 Number of Openings, Hooks per Opening (2) One Prong, Opening Width 11-1/4 In., Opening Depth 17 In., Opening Height 71-1/4 In., Overall Width 12 In., Overall Depth 18 In., Overall Height 72 In., Color White, Locker Material HDPE, Powder Coated Finish, Legs Included No, Locker Handle Type Projecting Lift, Locker Lock Type Padlock Hasp

Reviews of Hallowell #MSPL1282-1A-WE