Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Box Locker, (1) Wide, (5) Person, 5 Tier, Color: Dark Gray

  • Zoro #: G7713404
  • Mfr #: U1256-5A-HG
$208.14
  • Hooks per Opening: None
  • Locker Door Type: Louvered
  • Locker Color Family: Grays
See full product details
This item ships free.

Hallowell #U1256-5A-HG Specifications

  • Zoro #: G7713404
  • Mfr #: U1256-5A-HG
Hooks per Opening: None Locker Door Type: Louvered
Locker Color Family: Grays Opening Depth: 14 in
Finish: Powder Coated Locker Configurations: (1) Wide, (5) Tier
Item - Box Lockers: Box Locker Color: Dark Gray
Item: Box Locker Opening Width: 9 1/4 in
Green Certification or Other Recognition: GREENGUARD Certified Includes: Number Plate
Legs Included: Yes Handle Type: Finger Pull
Overall Depth: 15 in Overall Height: 66 in
Locking System: 1-Point Assembled/Unassembled: Assembled
Locker Lock Type: Accommodates Built-In Lock or Padlock Locker Handle Type: Pull
Locker Material: Steel Opening Height: 11 1/2 in
Tier: Five Lock Type: Accommodates Built-In Lock or Padlock
Number of Openings: 5 Locker Configuration: (1) Wide, (5) Openings
Legs: 6" Leg Included Material: Cold rolled steel
Green Environmental Attribute: Minimum 50% Post-Consumer Recycled Content Overall Width: 12 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage lockers can hold everything from cell phones and clothing to bikes and furniture. Take a look at the features for Hallowell Box Locker. Color: Dark Gray, Material: Cold rolled steel, Overall Width: 12".

Technical Guides

Reviews of Hallowell #U1256-5A-HG