Hallowell
Box Locker, 11 in W, 12 in D, 13 in H, (1) Tier, (1) Wide, Blue
Mfr # HC121212-1DP-MB
Zoro # G8048424
product price: $101.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Door Type Ventilated
- Assembled/Unassembled Unassembled
- Locker Configuration (1) Tier, (1) Wide
- Number of Openings 1
- Overall Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Hallowell
- MFR # HC121212-1DP-MB
- Zoro # G8048424
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 11 in |
Overall Depth | 12 in |
Overall Height | 13 in |
Opening Width | 9 1/4 in |
Opening Depth | 11 in |
Opening Height | 11 1/4 in |
Frame Material Thickness | 16 ga |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 13 in, Overall Width 11 in, Handle Type Pull, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 11 in, Opening Height 11 1/4 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Keyhole Pilaster, 24" L (T21-1024)
- HALLOWELL Boltless Shelving Unit, 18"D x 48"W x 84"H, 3 Shelves, Steel (DRHC481884-3S-P-ME)
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- GLOBAL INDUSTRIAL Corrugate, White, 4-1/2 in H, 6 in W (228174)
- HALLOWELL Box Locker, 11 in W, 12 in D, 13 in H, (1) Tier, (1) Wide, Blue (HC121212-1SVP-K-MB)
- HALLOWELL Box Locker, 11 in W, 12 in D, 13 in H, (1) Tier, (1) Wide, Light Gray (HC121212-1SVP-PL)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (5) Tier, Dark Gray (U3226-5HG)
- HALLOWELL Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Tier, Dark Gray (U1258-6HG)
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Black (U1282-6ME)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (6) Tier, Tan (U3258-6A-PT)
- LYON Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Putty (PP5362SU)
- GLOBAL INDUSTRIAL 4-Tier 4 Door Box Locker, 12W x 18D x 18H, Gray, Unassembled (493459GY)