Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Box Locker, 12 In. W, 12 In. D, 66 In. H, Opening Depth: 11 in

  • Zoro #: G7713361
  • Mfr #: U1226-5A-HG
$216.99
  • Promotion Restriction: Not eligible for promotion
  • Assembled/Unassembled: Assembled
  • Overall Height: 66 in
See full product details
This item ships free.

Hallowell #U1226-5A-HG Specifications

  • Zoro #: G7713361
  • Mfr #: U1226-5A-HG
Promotion Restriction: Not eligible for promotion Assembled/Unassembled: Assembled
Overall Height: 66 in Lock Type: Accommodates Built-In Lock or Padlock
Overall Width: 12 in Locker Material: Steel
Locker Lock Type: Accommodates Built-In Lock or Padlock Item: Box Locker
Locking System: 1-Point Locker Configuration: (1) Wide, (5) Openings
Item - Box Lockers: Box Locker Opening Height: 11 1/2 in
Opening Width: 9 1/4 in Number of Openings: 5
Locker Color Family: Grays Overall Depth: 12 in
Locker Configurations: (1) Wide, (5) Tier Includes: Number Plate
Color: Dark Gray Opening Depth: 11 in
Tier: Five Legs: 6" Leg Included
Green Environmental Attribute: Minimum 50% Post-Consumer Recycled Content Legs Included: Yes
Locker Door Type: Louvered Handle Type: Finger Pull
Material: Cold rolled steel Locker Handle Type: Pull
Finish: Powder Coated Green Certification or Other Recognition: GREENGUARD Certified
Hooks per Opening: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage lockers are found in schools, gyms, apartment buildings, and offices. Take a look at the features for Hallowell Box Locker. Color: Dark Gray, Material: Cold rolled steel, Overall Width: 12".

Technical Guides

Reviews of Hallowell #U1226-5A-HG