Hallowell
Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, Tan
- Zoro #: G8216144
- Mfr #: UESVP1288-6A-PT
Tap to zoom
Hover or click to zoom
$1,314.72
- Item: Box Locker
- Locker Door Type: Clearview
- Assembled/Unassembled: Assembled
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,314.72
Hallowell #UESVP1288-6A-PT Specifications
- Zoro #: G8216144
- Mfr #: UESVP1288-6A-PT
- Item: Box Locker
- Locker Door Type: Clearview
- Assembled/Unassembled: Assembled
- Locker Configuration: (1) Wide
- Number of Openings: 6
- Overall Width: 12 in
- Overall Depth: 18 in
- Overall Height: 78 in
- Color: Tan
- Opening Width: 9 1/4 in
- Locker Handle Type: Pull
- Legs Included: Yes
- Locker Material: Steel
- Locker Lock Type: Electronic Keypad
- Locker Color Family: Beiges/Whites
- Opening Depth: 17 in
- Opening Height: 10 1/2 in
- Green Certification or Other Recognition: GREENGUARD(R) Certified
- Tier: Six
- Finish: Powder Coated
- Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Hooks per Opening: None
- Locking System: 1-Point
- Handle Type: Pull
- Item - Box Lockers: Box Locker
- Material: Cold rolled steel
- Locker Configurations: (1) Wide, (6) Tier
- Legs: 6"
- Lock Type: Electronic Keypad
- Includes: Number Plate
- Door Type: Clearview
- Number of Lockers: 6
- NumberPlates: Yes Assembled
- Opening WxH: 9 1/4 in x 10 1/2 in
- Locker Color: Tan
- Frame Material Thickness: 16 ga
- Frame Assembled: Assembled
- Color Family: Tan
- Includes Number Plates: Yes
- Overall WxDxH: 12 in x 18 in x 78 in
- Number of Tiers: 6
- Overall WxD: 12 in x 18 in
- Number of Units Wide: 1
- Assembled: Assembled
- Number Plates Included: Yes
- Audit Trail Storage: None
- Country of Origin (subject to change): United States
Description
Box Locker, Locker Door Type Clearview, Assembled, Locker Configuration (1) Wide, (6) Tier, Number of Openings 6, Hooks per Opening None, 9 1/4 in Opening Width, Opening Depth 17 in, Opening Height 10 1/2 in, Overall Width 12 in, Overall Depth 18 in, Overall Height 78 in, Color Tan, Locker Material Steel, Finish Powder Coated, Legs Included Yes, Locker Handle Type Pull, Locker Lock Type Electronic Keypad, Includes Number Plate
Reviews of Hallowell #UESVP1288-6A-PT
Explore more
- HALLOWELL Box Locker/Wardrobe Combo, 36 in W, 18 in D, 72 in H, (3) Wide, (6) and (2) Tier, Red/Black AWA282-626MR
- HALLOWELL Box Locker Unit with Coat Rod, 72 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Tan U1788-16A-PT
- HALLOWELL Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, (6) Tier, Black U3282-6A-ME
- HALLOWELL Box Locker, 12 in W, 12 in D, 82 in H, (1) Wide, (6) Openings, Dark Gray URB1228-6ASB-HG
- HALLOWELL Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, (6) Tier, Red/Black U3282-6MR
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, Tan UESVP3288-6PT
- HALLOWELL Box Locker, 18 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Silver USS1888-6
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Silver USS3288-6
- TENNSCO Box Locker, 36 in W, 15 in D, 66 in H, (3) Wide, (15) Openings, Gray BS5-121512-3MG
- SALSBURY INDUSTRIES Salsbury 61162BL-A Standard Metal Locker Single Tier - 1 Wide - 6 Feet High - 12 Inches Deep - Blue - Assembled 61162BL-A
- Hallowell Box Lockers