Hallowell
Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, Tan
- Zoro #: G9820657
- Mfr #: UESVP3288-6A-PT
Tap to zoom
Hover or click to zoom
$4,158.00
- Item: Box Locker
- Locker Configuration: (3) Wide
- Item - Box Lockers: Box Locker
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $4,158.00
Hallowell #UESVP3288-6A-PT Specifications
- Zoro #: G9820657
- Mfr #: UESVP3288-6A-PT
- Item: Box Locker
- Locker Configuration: (3) Wide
- Item - Box Lockers: Box Locker
- Overall Width: 36 in
- Overall Depth: 18 in
- Overall Height: 78 in
- Opening Width: 9 1/4 in
- Opening Depth: 17 in
- Opening Height: 10 1/2 in
- Color: Tan
- Number of Openings: 18
- Legs Included: Yes
- Locker Door Type: Clearview
- Locker Lock Type: Electronic Keypad
- Green Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
- Lock Type: Electronic Keypad
- Locker Material: Steel
- Hooks per Opening: None
- Material: Cold rolled steel
- Tier: Six
- Green Certification or Other Recognition: GREENGUARD Certified
- Locker Configurations: (3) Wide, (6) Tier
- Locker Color Family: Beiges/Whites
- Assembled/Unassembled: Assembled
- Locking System: 1-Point
- Finish: Powder Coated
- Locker Handle Type: Pull
- Includes: Number Plate
- Handle Type: Pull
- Legs: 6"
- Door Type: Clearview
- Number Plates Included: Yes
- Opening WxH: 9 1/4 in x 10 1/2 in
- Audit Trail Storage: None
- Number of Lockers: 18
- Locker Color: Tan
- NumberPlates: Yes Assembled
- Number of Units Wide: 3
- Color Family: Tan
- Overall WxD: 36 in x 18 in
- Overall WxDxH: 36 in x 18 in x 78 in
- Frame Material Thickness: 16 ga
- Includes Number Plates: Yes
- Frame Assembled: Assembled
- Assembled: Assembled
- Number of Tiers: 6
- Country of Origin (subject to change): United States
Description
Box Locker, Locker Door Type Clearview, Assembled, Locker Configuration (3) Wide, (6) Tier, Number of Openings 18, Hooks per Opening None, 9 1/4 in Opening Width, Opening Depth 17 in, Opening Height 10 1/2 in, Overall Width 36 in, Overall Depth 18 in, Overall Height 78 in, Color Tan, Locker Material Steel, Finish Powder Coated, Legs Included Yes, Locker Handle Type Pull, Locker Lock Type Electronic Keypad, Includes Number Plate
Reviews of Hallowell #UESVP3288-6A-PT
Explore more
- Hallowell Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray U3588-2HV-A-HG
- Hallowell Box Locker Unit with Coat Rod, 72 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Tan U1788-16A-PT
- Hallowell Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan UEL1288-1A-PT
- Hallowell Premium Locker, 12"X15"X78", Trpl Tier U1258-3ME
- Hallowell Wardrobe Locker, 12 in W, 12 in D, 82 in H, (1) Tier, (1) Wide, Dark Gray URB1228-1ASB-HG
- Hallowell Box Locker, 12 in W, 12 in D, 82 in H, (1) Wide, (6) Openings, Marine Blue URB1228-6ASB-MB
- Hallowell Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (12) Openings, Tan UESVP3258-4A-PT
- Hallowell Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray UY3258-2A-HG
- Salsbury Industries Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (6) Openings, Gray 52365GY-U
- Specturm Diversified Locker Basket Med Chrome 47970
- Salsbury Industries Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (9) Openings, Blue 63368BL-U
- Hallowell Box Lockers