Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Box Locker, Assembled, 36 In. W, 12 In. D

  • Zoro #: G0454758
  • Mfr #: U3228-6A-HG
$505.69
  • Finish: Powder Coated
  • Overall Depth: 12 in
  • Locker Configurations: (3) Wide, (6) Tier
See full product details
This item ships free.

Hallowell #U3228-6A-HG Specifications

  • Zoro #: G0454758
  • Mfr #: U3228-6A-HG
Finish: Powder Coated Overall Depth: 12 in
Locker Configurations: (3) Wide, (6) Tier Assembled/Unassembled: Assembled
Tier: Six Opening Width: 9 1/4 in
Green Certification or Other Recognition: GREENGUARD Certified Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Openings: 18 Locker Door Type: Louvered
Lock Type: Accommodates Built-In Lock or Padlock Overall Width: 36 in
Material: Cold rolled steel Locker Material: Steel
Item: Box Locker Color: Dark Gray
Legs: 6" Handle Type: Finger Pull
Hooks per Opening: None Locker Color Family: Grays
Overall Height: 78 in Legs Included: Yes
Locker Handle Type: Pull Locker Lock Type: Accommodates Built-In Lock or Padlock
Opening Depth: 11 in Locker Configuration: (3) Wide, (18) Openings
Includes: Number Plates with Mounting Hardware Locking System: 1-Point
Opening Height: 10 1/2 in Item - Box Lockers: Box Locker
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage lockers come in all different sizes, from full height to miniature options. Here is some additional information about Hallowell Box Locker. Color: Dark Gray, Material: Cold rolled steel, Overall Width: 36".

Technical Guides

Reviews of Hallowell #U3228-6A-HG