Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Box Locker, Assembled, 36 In. W, 12 In. D

  • Zoro #: G0454767
  • Mfr #: U3228-6A-PT
Hallowell Box Locker, Assembled, 36 In. W, 12 In. D U3228-6A-PT
Hallowell Box Locker, Assembled, 36 In. W, 12 In. D U3228-6A-PT
$643.86
  • Overall Height: 78 in
  • Locker Door Type: Louvered
  • Locker Handle Type: Pull
See full product details
This item ships free.

Hallowell #U3228-6A-PT Specifications

  • Zoro #: G0454767
  • Mfr #: U3228-6A-PT
Overall Height: 78 in Locker Door Type: Louvered
Locker Handle Type: Pull Locker Color Family: Beiges/Whites
Locking System: 1-Point Finish: Powder Coated
Number of Openings: 18 Opening Depth: 11 in
Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content Includes: Number Plates with Mounting Hardware
Item: Box Locker Locker Lock Type: Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition: GREENGUARD Certified Overall Depth: 12 in
Legs Included: Yes Handle Type: Finger Pull
Tier: Six Locker Configurations: (3) Wide, (6) Tier
Legs: 6" Opening Height: 10 1/2 in
Lock Type: Accommodates Built-In Lock or Padlock Locker Configuration: (3) Wide, (18) Openings
Item - Box Lockers: Box Locker Material: Cold rolled steel
Overall Width: 36 in Assembled/Unassembled: Assembled
Locker Material: Steel Opening Width: 9 1/4 in
Color: Tan Hooks per Opening: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Box Locker, Locker Door Type Louvered, Assembled, Locker Configuration (3) Wide, (6) Tier, Number of Openings 18, Hooks per Opening None, 9-1/4 In. Opening Width, Opening Depth 11 In., Opening Height 10-1/2 In., Overall Width 36 In., Overall Depth 12 In., Overall Height 78 In., Color Tan, Locker Material Steel, Finish Powder Coated, Legs Included Yes, Locker Handle Type Pull, Locker Lock Type Accommodates Built-In Lock or Padlock, Includes Number Plates with Mounting Hardware

Technical Guides

Reviews of Hallowell #U3228-6A-PT