Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cell Phone Locker, 9inWx12inDx30-1/2inH, Tier: Five

  • Zoro #: G8468013
  • Mfr #: UCTL192(30)-5A-PL
$126.55
  • Opening Width: 7 1/2 in
  • Opening Depth: 11 in
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
See full product details
This item ships free.

Hallowell #UCTL192(30)-5A-PL Specifications

  • Zoro #: G8468013
  • Mfr #: UCTL192(30)-5A-PL
Opening Width: 7 1/2 in Opening Depth: 11 in
Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content Assembled/Unassembled: Assembled
Opening Height: 5 1/2 in Number of Openings: 5
Locker Color Family: Grays Locker Handle Type: Pull
Tier: Five Item: Cell Phone Locker
Locker Configurations: (1) Wide, (5) Tier Overall Width: 9 in
Color: Light Gray Overall Depth: 12 in
Locker Door Type: Solid Locker Material: Steel
Lock Type: Accommodates Padlock Locker Lock Type: Padlock Hasp
Overall Height: 30 1/2 in Mounting Style: Surface
Locker Configuration: (1) Wide, (5) Openings Material: Cold rolled steel
Legs Included: No Finish: Powder Coated
Includes: Number Plate Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cell Phone Locker, Assembled, Locker Configuration (1) Wide, (5) Tier, Number of Openings 5, Opening Width 7 1/2 in, Opening Depth 11 in, Opening Height 5 1/2 in, Overall Width 9 in, Overall Depth 12 in, Overall Height 30 1/2 in, Color Light Gray, Locker Material Steel, Finish Powder Coated, Legs Included No, Locker Handle Type Pull, Locker Door Type Solid, Locker Lock Type Padlock Hasp, Includes Number Plate, Mounting Style Surface

Reviews of Hallowell #UCTL192(30)-5A-PL