Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cell Phone Locker, 9inWx12inDx30-1/2inH

  • Zoro #: G8393095
  • Mfr #: UCTL192(30)-5A-E-PL
$533.00
  • Assembled/Unassembled: Assembled
  • Locker Handle Type: None
  • Opening Depth: 11 in
See full product details
This item ships free.

Hallowell #UCTL192(30)-5A-E-PL Specifications

  • Zoro #: G8393095
  • Mfr #: UCTL192(30)-5A-E-PL
Assembled/Unassembled: Assembled Locker Handle Type: None
Opening Depth: 11 in Tier: Five
Legs Included: No Locker Color Family: Grays
Locker Door Type: Solid Overall Width: 9 in
Locker Configurations: (1) Wide, (5) Tier Overall Height: 30 1/2 in
Locker Lock Type: Electronic Keypad Opening Height: 5 1/2 in
Includes: Number Plate Material: Cold rolled steel
Color: Light Gray Opening Width: 7 1/2 in
Overall Depth: 12 in Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item: Cell Phone Locker Number of Openings: 5
Lock Type: Electronic Locker Material: Steel
Finish: Powder Coated Locker Configuration: (1) Wide, (5) Openings
Mounting Style: Surface Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cell Phone Locker, Assembled, Locker Configuration (1) Wide, (5) Tier, Number of Openings 5, Opening Width 7-1/2 In., Opening Depth 11 In., Opening Height 5-1/2 In., Overall Width 9 In., Overall Depth 12 In., Overall Height 30-1/2 In., Color Light Gray, Locker Material Steel, Finish Powder Coated, Legs Included No, Locker Handle Type None, Locker Door Type Solid, Locker Lock Type Electronic Keypad, Includes Number Plate, Mounting Style Surface

Reviews of Hallowell #UCTL192(30)-5A-E-PL