Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cell Phone Locker, 9inWx12inDx30-1/2inH

  • Zoro #: G8294623
  • Mfr #: UCTL192(30)-5A-K-PL
$195.25
  • Locker Configurations: (1) Wide, (5) Tier
  • Tier: Five
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
See full product details
This item ships free.

Hallowell #UCTL192(30)-5A-K-PL Specifications

  • Zoro #: G8294623
  • Mfr #: UCTL192(30)-5A-K-PL
Locker Configurations: (1) Wide, (5) Tier Tier: Five
Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content Includes: Number Plate
Locker Door Type: Solid Number of Openings: 5
Locker Configuration: (1) Wide, (5) Openings Locker Color Family: Grays
Color: Light Gray Overall Width: 9 in
Material: Cold rolled steel Finish: Powder Coated
Locker Lock Type: Keyed Lock Type: Key Cam Lock
Opening Width: 7 1/2 in Overall Depth: 12 in
Overall Height: 30 1/2 in Item: Cell Phone Locker
Opening Height: 5 1/2 in Opening Depth: 11 in
Assembled/Unassembled: Assembled Legs Included: No
Locker Handle Type: None Locker Material: Steel
Mounting Style: Surface Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cell Phone Locker, Assembled, Locker Configuration (1) Wide, (5) Tier, Number of Openings 5, Opening Width 7-1/2 In., Opening Depth 11 In., Opening Height 5-1/2 In., Overall Width 9 In., Overall Depth 12 In., Overall Height 30-1/2 In., Color Light Gray, Locker Material Steel, Finish Powder Coated, Legs Included No, Locker Handle Type None, Locker Door Type Solid, Locker Lock Type Keyed, Includes Number Plate, Mounting Style Surface

Reviews of Hallowell #UCTL192(30)-5A-K-PL