Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combination Storage Cabinet, Assembled

  • Zoro #: G0453647
  • Mfr #: 855C24A-ME
$462.75
  • Width of Cabinet: 36 in
  • Finish: Powder Coated
  • Includes: (1) Full Width Upper Shelf, (3) Half Width Shelves, (1) Half Width Coat Rod and (2) Keys
See full product details
This item ships free.

Hallowell #855C24A-ME Specifications

  • Zoro #: G0453647
  • Mfr #: 855C24A-ME
Width of Cabinet: 36 in Finish: Powder Coated
Includes: (1) Full Width Upper Shelf, (3) Half Width Shelves, (1) Half Width Coat Rod and (2) Keys Cabinet Door Type: Standard
Shelf Capacity: 250 lb Item - Storage Cabinets: Storage Cabinet
Cabinet Style: Combination Wardrobe Assembled/Unassembled: Assembled
Locking Cabinet: Yes Number of Shelves: 4
Height of Cabinet: 78 in Cabinet Handle Style: Swing
No. of Drawers: 0 Overall Cabinet Width: 36"
Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content Number of Drawers: 0
Number of Cabinet Shelves: 4 Overall Cabinet Depth: 24"
Cabinet Height Range: Full Height Casters Included: No
Green Certification or Other Recognition: GREENGUARD Certified Item: Storage Cabinet
Finish - Cabinets: Powder Coated Cabinet Color: Midnight Ebony
Number of Doors: 2 Cabinet Strength Rating: Commercial
Material: Steel Depth of Cabinet: 24 in
Locking Points: 3 Points Overall Cabinet Height: 78"
Material - Cabinets: Steel Mobile/Stationary: Stationary
Gauge: 20 ga. Cabinet Locking Mechanism: Keyed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heavy-duty, industrial, and commercial are the three main categories of cabinets from which to select. Take a look at the features for Hallowell Storage Cabinet. Material: Steel.

Technical Guides

Reviews of Hallowell #855C24A-ME