Metal Shelving, 24"D x 36"W x 87"H, 5 Shelves, Steel
Mfr # AH5520-2407PB
Zoro # G8309637
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
Color
Gray/Blue
Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AH5520-2407PB
Zoro #
G8309637
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Width
36"
Depth
24"
Height
87"
Description
Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 87 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.