- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Mobile Cabinets
- /
- Ventilated Door Storage Cabinet, 48 in W, 72 in H, 24 in D
Shop Alternate Products
This Product is Discontinued
Hallowell
Ventilated Door Storage Cabinet, 48 in W, 72 in H, 24 in D (Discontinued)
Mfr # 425S24EVM-ME
Zoro # G9897054
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width of Cabinet 48 in
- Depth of Cabinet 24 in
- Height of Cabinet 72 in
- Number of Shelves 4
- Material Steel
Customers Also Purchased
- Brand Hallowell
-
MFR #
425S24EVM-ME
-
Zoro #
G9897054
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Overall Cabinet Depth | 24" |
Cabinet Height Range | Full Height (59" and Taller) |
Overall Cabinet Height | 72" |
Overall Cabinet Width | 48" |
Overall WxDxH | 48 in x 24 in x 72 in |
Overall Depth | 24 in |
Caster Wheel Diameter | 4 in |
Overall WxD | 48 in x 24 in |
Details
Number of Shelves | 4 |
Material | Steel |
Mobile/Stationary | Mobile |
Number of Doors | 2 |
Door Type | Ventilated |
Item | Storage Cabinet |
Duty Rating | Light Duty |
Cabinet Handle Style | Swing |
Locking Points | 3 Points |
Shelf Capacity | 200 lb |
No. of Drawers | 0 |
Includes | (2) keys |
Finish | Powder Coated |
Cabinet Door Type | Ventilated |
Locking Cabinet | Yes |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Material - Cabinets | Steel |
Number of Drawers | 0 |
Green Certification or Other Recognition | GREENGUARD Certified |
Assembled/Unassembled | Unassembled |
Cabinet Color | Black |
Cabinet Style | Shelving |
Caster Type | (4) Swivel with Locks |
Casters Included | Yes |
Cabinet Locking Mechanism | Keyed |
Cabinet Strength Rating | Commercial |
Gauge | 22 |
Caster Configuration | (4) Swivel with Brakes |
Number of Cabinet Shelves | 4 |
Finish - Cabinets | Powder Coated |
Item - Storage Cabinets | Storage Cabinet |
Body Panel Type | Solid |
Door Opening | 180 Degrees |
Audit Trail Storage | None |
Lock Type | Keyed |
Door Handle Type | Swing |
Door Locking Points | 3 |
Load Capacity per Shelf | 200 lb |
Series | 425S24 |
Cabinet Storage Components | Shelves |
Includes Keys | Yes |
Shelf Adjustment Increments | 2 in |
Shelf Material | Steel |
Mobility | Mobile |
Cabinet Finish/Material | Powder Coated Steel |
Shelf Adjustability | Adjustable |
Method of Construction | Welded |
Frame Assembled | Unassembled |
Color Family | Black |
Panel Material Thickness | 22 ga |
Door Material Thickness | 22 ga |
Cabinet Finish | Powder Coated |
Base Type | Casters |
Number of Shelves and Adjustability | 4 Adjustable Shelves |
Door Handle/Lock Type | Swing Handle & Keyed |
For Use Outdoors | No |
Cabinet Material | Steel |
For Use Indoors/Outdoors | No |
Description
Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage None