Hallowell
Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 9 Shelves, Blue/Gray
- Zoro #: G9890657
- Mfr #: HDB28-48PB
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Overall Width: 36 in
- Overall Height: 87 in
- Color: Blue/Gray
- Number of Shelves: 9
- Load Capacity: 11,200 lb
- Material: Steel
- Item: Starter Pigeonhole Bin Unit
- Gauge: 14 ga Posts, 20 ga Shelves, 18 ga Sides
$2,415.46
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Ships from United States
Subtotal: $2,415.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hallowell #HDB28-48PB Specifications
- Zoro #: G9890657
- Mfr #: HDB28-48PB
- Overall Width: 36 in
- Overall Depth: 48 in
- Overall Height: 87 in
- Color: Blue/Gray
- Number of Shelves: 9
- Load Capacity: 11,200 lb
- Material: Steel
- Item: Starter Pigeonhole Bin Unit
- Gauge: 14 ga Posts, 20 ga Shelves, 18 ga Sides
- Bin Depth: 48 in
- Includes: All Necessary Assembly Hardware and Foot Plates
- Depth: 48"
- Finish: Powder Coated
- Width: 36 in
- Bin Width: 9 in
- Green Certification or Other Recognition: GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Height: 9 in
- Country of Origin (subject to change): United States
Description
Starter Pigeonhole Bin Unit, Compartment Depth 48 in, Compartment Height 9 in, Compartment Width 9 in, Steel, Overall Depth 48 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 28, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Starter
Reviews of Hallowell #HDB28-48PB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 96 in D x 87 in H x 36 in W, 9 Shelves, Blue/Gray HDB28-96PB
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 72 in D x 87 in H x 36 in W, 9 Shelves, Blue/Gray HDB28-72PB
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 96 in D x 87 in H x 36 in W, 12 Shelves, Blue/Gray HDB50-96PB
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray HDB18-48PB
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 14 Shelves, Gray A5529-18HG
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray 5528-18HG
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 8 Shelves, Gray A5525-18HG
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray A5527-24HG
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray A5527-18HG
- TRITON PRODUCTS 10-7/8 In. L x 11 In. W x 5 In. H Green Stacking, Hanging, Interlocking Polypropylene Bins, 6 CT 3-235GRN
- STACKBIN Steel Sectional Stacking Bin, 24 in D x 60 3/8 in H x 37 in W, 6 Shelves, Gray 3-510SSB
- Hallowell Bin Racks