Hallowell
Storage Cabinet, 36 in W, 78 in H, Dark Gray
Mfr # HW6CC6478-4CL
Zoro # G9934522
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Not eligible for select promotions
$1,082.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Heavy Duty
- Load Capacity per Shelf 1000 lbs
- Assembled/Unassembled Assembled
- Lock Type Padlock Hasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HW6CC6478-4CL
- Zoro # G9934522
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Cabinet Height Range | Full Height |
Panel Material Thickness | 16 ga |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Storage, 1000 Series 26" Wide 4 Drawer R (CMST22741BK)
- ZORO SELECT 2 gal Open Head Pail, White, HDPE (ROP2120-WM)
- ZORO SELECT Workbench Top, Wood, 72x30 in., Straight (800XH2)
- AKRO-MILS Storage Bin, Plastic, 16-1/2 in W, 11 in H, Yellow (30270 YELLO)
- HALLOWELL Storage Cabinet, 48 in W, 78 in H, Dark Gray (HW6CC8478-4CL)
- HALLOWELL Storage Cabinet, 60 in W, 78 in H, Dark Gray (HW6CC0478-4CL)
- HALLOWELL Storage Cabinet, 48 in W, 78 in H, Black (825S18A-ME)
- HALLOWELL Storage Cabinet, 36 in W, 72 in H, Black (415S24A-ME)
- HALLOWELL Storage Cabinet, 48 in W, 78 in H, Black (825S24A-ME)
- HALLOWELL Storage Cabinet, 36 in W, 78 in H, Dark Gray (855C24A-HG)
- LITTLE GIANT Storage Cabinet, 18 in W, 41 in H, Gray (MC3-1D-1818-LL)
- Hallowell Industrial Storage Cabinets