Hallowell
Storage Cabinet, 36 in W, 78 in H, Tan
Mfr # 815S24PT
Zoro # G2125490
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$556.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Assembled/Unassembled Unassembled
- Door Type Standard
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 815S24PT
- Zoro # G2125490
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Cabinet Height Range | Full Height |
Panel Material Thickness | 20 ga |
Shelf Material Thickness | 22 ga |
Overall Depth | 24 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR5C)
- LIFT-ALL Gas Bottle Sling, Dual, 1000 lb. (GBS2N)
- PROTOCOL Miter Saw WorkStation, 40-35/64 in. H (67105-G)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- HALLOWELL Storage Cabinet, 48 in W, 78 in H, Tan (825S24PT)
- HALLOWELL Storage Cabinet, 48 in W, 78 in H, Black (825S24ME)
- HALLOWELL Storage Cabinet, 48 in W, 78 in H, Dark Gray (HW6SC8478-4CL)
- HALLOWELL Storage Cabinet, 36 in W, 78 in H, Black (855C18A-ME)
- HALLOWELL Storage Cabinet, 60 in W, 78 in H, Dark Gray (HW6CC0478-4CL)
- HALLOWELL Storage Cabinet, 36 in W, 72 in H, Dark Gray (415S18HG)
- DURHAM MFG Storage Cabinet, 48 in W, 72 in H, Gray (3502-4S-95)
- Hallowell Industrial Storage Cabinets