- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Wall Mount Cabinets
- /
- Wall Mount Storage Cabinet, 26x16x12
Shop Alternate Products
This Product is Discontinued
Hallowell
Wall Mount Storage Cabinet, 26x16x12 (Discontinued)
Mfr # 405-1626HG
Zoro # G7736434
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Strength Rating Commercial
- Width of Cabinet 16 in
- Depth of Cabinet 12 in
- Height of Cabinet 26 in
- Assembled/Unassembled Unassembled
Customers Also Purchased
- Brand Hallowell
-
MFR #
405-1626HG
-
Zoro #
G7736434
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 16 in |
Depth of Cabinet | 12 in |
Height of Cabinet | 26 in |
Overall Cabinet Width | 16" |
Overall Cabinet Height | 26" |
Overall Height | 26 in |
Overall Depth | 12 in |
Overall Width | 16 in |
Overall WxD | 16 in x 12 in |
Overall WxDxH | 16 in x 12 in x 26 in |
Details
Cabinet Strength Rating | Commercial |
Assembled/Unassembled | Unassembled |
Cabinet Color | Dark Gray |
Material - Cabinets | Steel |
Number of Doors | 1 |
Gauge | 22 |
Cabinet Locking Mechanism | Keyed |
Number of Cabinet Shelves | 1 |
Number of Shelves | 4 |
Cabinet Door Type | Standard |
Net Weight | 29 lb |
Item - Wall Cabinets | Wall Cabinet |
Method of Construction | Welded |
Finish - Cabinets | Powder Coated |
Finish | Powder Coated |
Shelf Capacity | 80 lb |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Load Capacity | 80 lb |
Includes | (2) Keys |
Locking Cabinet | Yes |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Material | Cold Rolled Sheet Steel |
Mounting Hole Spacing | 12 in Horizontal, 19 in Vertical |
Cabinet Shelf Style | Adjustable |
Item | Wall Cabinet |
Cabinet Handle Style | Swing |
Includes Mounting Hardware | No |
Locking Points | 1 Point |
Door Opening | 180 Degrees |
Audit Trail Storage | None |
Load Capacity per Shelf | 200 lb |
Includes Keys | Yes |
Door Handle/Lock Type | Swing Handle & Keyed |
Door Material Thickness | 22 ga |
Door Handle Type | Swing |
Base Type | Frame |
Cabinet Material | Steel |
Door Locking Points | 1 |
Panel Material Thickness | 22 ga |
Body Panel Type | Solid |
Number of Shelves and Adjustability | 4 Adjustable Shelves |
Color Family | Gray |
Duty Rating | Light Duty |
Cabinet Finish | Powder Coated |
For Use Outdoors | No |
Weight | 29 lb |
Mobility | Stationary |
Cabinet Storage Components | Shelves |
Door Type | Solid |
Series | 400 |
Frame Assembled | Unassembled |
Shelf Adjustment Increments | 2 in |
Shelf Material Thickness | 22 ga |
Shelf Adjustability | Adjustable |
Lock Type | Keyed |
For Use Indoors/Outdoors | No |
Description
Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Wall, Number of Shelves 4, Overall Depth 12 in, Overall Height 26 in, Overall Width 16 in, Audit Trail Storage None, Cabinet Finish Powder Coated