Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wardrobe Locker, (3) Wide, (3) Openings

  • Zoro #: G0454776
  • Mfr #: U3226-1A-HG
$401.99
  • Locker Configurations: (3) Wide, (1) Tier
  • Color: Dark Gray
  • Legs Included: Yes
See full product details
This item ships free.

Hallowell #U3226-1A-HG Specifications

  • Zoro #: G0454776
  • Mfr #: U3226-1A-HG
Locker Configurations: (3) Wide, (1) Tier Color: Dark Gray
Legs Included: Yes Locker Material: Steel
Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content Lock Type: Accommodates Built-In Lock or Padlock
Locker Handle Type: Recessed Lift Finish: Powder Coated
Includes: Aluminum Number Plates with Mounting Hardware, Hat Shelf Item - Wardrobe Lockers: Wardrobe Locker
Item: Wardrobe Locker Material: Cold rolled steel
Locker Color Family: Grays Assembled/Unassembled: Assembled
Opening Width: 9 1/4 in Locker Configuration: (1) Tier, (3) Wide
Overall Width: 36 in Number of Openings: 3
Handle Type: Recessed Overall Height: 66 in
Tier: One Opening Height: 57 in
Legs: 6" Overall Depth: 12 in
Green Certification or Other Recognition: GREENGUARD Certified Locker Lock Type: Accommodates Built-In Lock or Padlock
Opening Depth: 11 in Hooks per Opening: (1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Door Type: Louvered Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage lockers can hold everything from cell phones and clothing to bikes and furniture. Here are some important details for Hallowell Wardrobe Locker. Color: Dark Gray, Material: Cold rolled steel, Overall Width: 36".

Technical Guides

Reviews of Hallowell #U3226-1A-HG