Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wardrobe Locker, (3) Wide, (3) Openings

  • Zoro #: G0473816
  • Mfr #: U3286-1A-HG
$494.82
  • Opening Width: 9 1/4 in
  • Lock Type: Accommodates Built-In Lock or Padlock
  • Tier: One
See full product details
This item ships free.

Hallowell #U3286-1A-HG Specifications

  • Zoro #: G0473816
  • Mfr #: U3286-1A-HG
Opening Width: 9 1/4 in Lock Type: Accommodates Built-In Lock or Padlock
Tier: One Locker Configuration: (1) Tier, (3) Wide
Opening Height: 57 in Locker Color Family: Grays
Locker Door Type: Louvered Includes: Number Plate
Locker Material: Steel Finish: Powder Coated
Material: Cold rolled steel Legs Included: Yes
Opening Depth: 17 in Item - Wardrobe Lockers: Wardrobe Locker
Locker Handle Type: Recessed Lift Overall Width: 36 in
Green Certification or Other Recognition: GREENGUARD Certified Item: Wardrobe Locker
Number of Openings: 3 Locker Lock Type: Accommodates Built-In Lock or Padlock
Locker Configurations: (3) Wide, (1) Tier Legs: 6"
Overall Depth: 18 in Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
Color: Dark Gray Hooks per Opening: (1) Two Prong Ceiling Hook and (2) One Prong Hooks
Overall Height: 66 in Assembled/Unassembled: Assembled
Handle Type: Recessed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (1) Tier, (3) Wide, 3 Number of Openings, Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks, Opening Width 9 1/4 in, Opening Depth 17 in, Opening Height 57 in, Overall Width 36 in, Overall Depth 18 in, Overall Height 66 in, Color Dark Gray, Locker Material Steel, Powder Coated Finish, Legs Included Yes, Locker Handle Type Recessed Lift

Technical Guides

Reviews of Hallowell #U3286-1A-HG