Wardrobe Locker, (3) Wide, (3) Openings
- Zoro #: G0473825
- Mfr #: U3286-1A-PT
$624.61
- Opening Height: 57 in
- Overall Height: 66 in
- Locker Handle Type: Recessed Lift
Hallowell #U3286-1A-PT Specifications
| |
Opening Height: 57 in | Overall Height: 66 in |
Locker Handle Type: Recessed Lift | Locker Configurations: (3) Wide, (1) Tier |
Locker Lock Type: Accommodates Built-In Lock or Padlock | Locker Door Type: Louvered |
Locker Material: Steel | Green Certification or Other Recognition: GREENGUARD Certified |
Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content | Hooks per Opening: (1) Two Prong Ceiling Hook and (2) One Prong Hooks |
Locker Configuration: (1) Tier, (3) Wide | Color: Tan |
Material: Cold rolled steel | Number of Openings: 3 |
Locker Color Family: Beiges/Whites | Includes: Number Plate |
Handle Type: Recessed | Opening Width: 9 1/4 in |
Item - Wardrobe Lockers: Wardrobe Locker | Legs: 6" |
Opening Depth: 17 in | Overall Width: 36 in |
Legs Included: Yes | Overall Depth: 18 in |
Assembled/Unassembled: Assembled | Item: Wardrobe Locker |
Tier: One | Lock Type: Accommodates Built-In Lock or Padlock |
Finish: Powder Coated | Country of Origin (subject to change): United States |
Description
Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (1) Tier, (3) Wide, 3 Number of Openings, Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks, Opening Width 9 1/4 in, Opening Depth 17 in, Opening Height 57 in, Overall Width 36 in, Overall Depth 18 in, Overall Height 66 in, Color Tan, Locker Material Steel, Powder Coated Finish, Legs Included Yes, Locker Handle Type Recessed Lift