Wardrobe Locker, 36 in W, 18 in D, 72 in H, (3) Tier, (3) Wide, Light Gray/Black

  • Mfr # U3282-3MP

  • Zoro # G2202551


product price:  $619.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3282-3MP
Zoro #
G2202551
UPC #
192109012043
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Light Gray/Black
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Unassembled
Tier
Three
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hooks per Opening
(1) Double
Finish
Powder Coated
Locker Material
Steel
Locker Color Family
Grays
Lock Type
Padlock Hasp
Legs
nOne
Locker Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Configurations
(3) Wide, (3) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
9
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
No
Material
Cold Rolled Sheet Steel
Handle Type
Recessed Lift
Hook Type
Double Prong
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Lockers
9
Number of Units Wide
3
Number of Tiers
3
Frame Assembled
Unassembled
Locker Color
Light Gray/Black
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Gray/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.