KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector, End, 20 A

HALO| Zoro #: G0771976| Mfr #: L901P

$13.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Hardware
Type: Live End Connector
Length (In.): 4-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0771976 Mfr #: L901P
Includes: HardwareType: Live End Connector
Length (In.): 4-1/4Function: Power Feed to Start Run
Color: WhiteMax. Amps: 20
Country of Origin (subject to change): Mexico

Description

Power Feed Connector, Max. Total Wattage - Track Lighting 2400, Voltage - Track Lighting Track 120VAC, Track Color - Track Lighting White, Number of Circuits - Track Lighting 1, Max. Total Amps - Track Lighting 20, Length - Track Lighting Track and Connectors 4-1/4 In., Function Power Feed to Start Run, Includes Hardware

Reviews