KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector, Plug-In, 20 A

HALO| Zoro #: G0828107| Mfr #: L950P

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cord and Plug Connector
Includes: Cord and Plug Connector
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828107 Mfr #: L950P
Item: Cord and Plug ConnectorIncludes: Cord and Plug Connector
Color: WhiteType: Cord and Plug Connector
Function: 12 ft. Grounded Plug Max 10AmpsMax. Amps: 20
Length (In.): 4-1/4Country of Origin (subject to change): Mexico

Description

Cord and Plug Connector, Cord and Plug Connector, Max. Amps 20, Color White, Length (In.) 4-1/4, Function 12 ft. Grounded Plug Max 10Amps, Includes Cord and Plug Connector

Reviews