20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Fixture, Track, 300w Max

HALO| Zoro #: G0653396| Mfr #: L1700P

$63.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0653396 Mfr #: L1700P
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalLamp Included: No
Item: Track Lighting FixturesMax. Wattage: 300
Fixture Type: UniversalSuggested Lamp Type: BR40, R, PAR30, PAR38
Lamp Voltage: 120Diameter: 1-15/16"
Length: 3-15/16"Finish: White
Country of Origin (subject to change): Unknown

Product Description

Track Lighting Fixtures, Universal Fixture Type, Suggested Lamp Type BR40, R, PAR30, PAR38, 300 Max. Wattage, 120 Lamp Voltage, White Finish, 1-15/16 In. Diameter, 3-15/16 In. Length, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, No Lamp Included
Save 15%. Sign up for Z-mail.