SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fixture, Track, 300w Max

HALO| Zoro #: G2437136| Mfr #: L700P

$40.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalDiameter: 2-5/8"Max. Wattage: 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437136 Mfr #: L700P
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalDiameter: 2-5/8"
Max. Wattage: 300Item: Track Lighting Head
Fixture Type: UniversalFinish: White
Length: 6"Suggested Lamp Type: R, PAR38
Lamp Included: NoLamp Voltage: 120
Country of Origin (subject to change): China

Description

Track Lighting Head, Shape - Track Lighting Head Gimbaled, Light Technology Halogen, Incandescent, LED, Max. Wattage - Track Lighting Head 300, Input Voltage - Track Lighting Head 120VAC, Color - Track Lighting Head White, Height - Track Lighting Head 10-5/8 In., Length 6 In., Diameter 2-5/8 In., Lamp Voltage - Track Lighting Head 120VAC, Suggested Lamp Type - Track Lighting Head PAR38, R, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, Lamp Included No

Reviews