PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fixture, Track, 300w Max

HALO| Zoro #: G1200044| Mfr #: L704P

$42.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalDiameter: 5-7/8"Max. Wattage: 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200044 Mfr #: L704P
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalDiameter: 5-7/8"
Max. Wattage: 300Item: Track Lighting Head
Fixture Type: Continental StepFinish: White
Length: 9-7/8"Suggested Lamp Type: R40, PAR38
Lamp Included: NoLamp Voltage: 120
Country of Origin (subject to change): China

Description

Track Lighting Head, Shape - Track Lighting Head Step, Light Technology Halogen, Incandescent, LED, Max. Wattage - Track Lighting Head 300, Input Voltage - Track Lighting Head 120VAC, Color - Track Lighting Head White, Height - Track Lighting Head 12-1/2 In., Length 9-7/8 In., Diameter 5-7/8 In., Lamp Voltage - Track Lighting Head 120VAC, Suggested Lamp Type - Track Lighting Head PAR38, R40, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, Lamp Included No

Reviews