PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fixture, Track, 60w Max

HALO| Zoro #: G0997561| Mfr #: L747P

$24.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalDiameter: 4"Max. Wattage: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997561 Mfr #: L747P
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalDiameter: 4"
Max. Wattage: 60Item: Track Lighting Head
Fixture Type: Roundback Black BaffleFinish: White
Length: 5-1/2"Suggested Lamp Type: R20, PAR20, A19
Lamp Included: NoLamp Voltage: 120
Country of Origin (subject to change): China

Description

Track Lighting Head, Shape - Track Lighting Head Cylinder, Light Technology Halogen, Incandescent, LED, Max. Wattage - Track Lighting Head 60, Input Voltage - Track Lighting Head 120VAC, Color - Track Lighting Head White with Black Baffle, Height - Track Lighting Head 6 In., Length 5-1/2 In., Diameter 4 In., Lamp Voltage - Track Lighting Head 120VAC, Suggested Lamp Type - Track Lighting Head A19, PAR20, R20, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, Lamp Included No

Reviews