Fixture, Track, 75w Max

HALO| Zoro #: G1547953| Mfr #: L1542P

$67.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: Roundback Black Baffle
Diameter: 5"
Length: 7-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547953 Mfr #: L1542P
Fixture Type: Roundback Black BaffleDiameter: 5"
Length: 7-3/8"Suggested Lamp Type: BR30, R30, PAR30
Lamp Included: NoFinish: White
Max. Wattage: 75Lamp Voltage: 120
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalCountry of Origin (subject to change): Mexico

Description

Track Lighting Fixtures, Roundback Black Baffle Fixture Type, Suggested Lamp Type BR30, R30, PAR30, 75 Max. Wattage, 120 Lamp Voltage, White Finish, 5 In. Diameter, 7-3/8 In. Length, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, No Lamp Included

Reviews