KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Track, 75w Max

HALO| Zoro #: G0956322| Mfr #: L1730P

$36.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fixture Type: Gimbal
Diameter: 3-15/16"
Length: 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956322 Mfr #: L1730P
Fixture Type: GimbalDiameter: 3-15/16"
Length: 3-7/8"Suggested Lamp Type: PAR30L
Lamp Included: NoFinish: White
Max. Wattage: 75Lamp Voltage: 120
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalCountry of Origin (subject to change): China

Description

Track Lighting Fixtures, Gimbal Fixture Type, Suggested Lamp Type PAR30L, 75 Max. Wattage, 120 Lamp Voltage, White Finish, 3-15/16 In. Diameter, 3-7/8 In. Length, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, No Lamp Included

Reviews