Fixture, Track, 75w Max

HALO| Zoro #: G2457481| Mfr #: L2717P

$107.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalDiameter: 2-1/8"Max. Wattage: 75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457481 Mfr #: L2717P
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalDiameter: 2-1/8"
Max. Wattage: 75Item: Track Lighting Head
Fixture Type: GimbalFinish: White
Length: 2"Suggested Lamp Type: MR16
Lamp Included: NoLamp Voltage: 12
Country of Origin (subject to change): China

Description

Track Lighting Head, Shape - Track Lighting Head Gimbaled, Light Technology Halogen, LED, Max. Wattage - Track Lighting Head 75, Input Voltage - Track Lighting Head 120VAC, Color - Track Lighting Head White, Height - Track Lighting Head 4-7/8 In., Length 2 In., Diameter 2-1/8 In., Lamp Voltage - Track Lighting Head 12VAC, Suggested Lamp Type - Track Lighting Head MR16, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, Lamp Included No

Reviews